Beli milling cutters di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Gemels Quick Coupler, Quick Coupling NPT (Stainless Steel) (Kopler)atribut:
- Material: Stainless Steel
- SIEMENS Communication Module for LOGO! 8 to GSM/GPRS networkDeskripsi:LOGO! CMR2020 communication module for connection LOGO! 8 to GSM/GPRS network; 1 RJ45 port for Ind. Ethernet connection to LOGO! 8; 2xDI; 2xDQ; Write/read access to LOGO! tags; Text message sending/ receipt; E-mail sending; Position detection GPS; Time synchronization/ forwarding with real-time clock; Configuration/diagnostics via web interface; Remote access via OpenVPN/HTTPs, DynDNS; Observe national approval! Manual available as a downloadatribut:
- Export Control Regulations: AL : N/ECCN : 5A002ENCA3
- Net Weight (kg): 0.204
- Packaging Dimension (cm): 11.40x8.80x6.70
- EAN: 4047622188712
- UPC: 804766000133
- Commodity Code: 85176200
- Country of Origin: Germany
- Airtac Sensor Switch Mounting Bracket for Tie Rod Type Cylinderatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable For: SC
- MOLDINO (Former Hitachi Tool) Milling insert Square end mill (for AHJ type / AHU type)Deskripsi:Alpha Free-cutting Juou AHJ type and Alpha Super free-cutting end mill AHU type inserts.Applicable inserts for AHJ type are divided into those for bottom blades and those for outer peripheral blades, and the number of inserts used may differ.AHJ Insert: Rough / Medium Finishing of Steel, Carbon Steel, Alloy Steel, Stainless Steel, Die Steel, Cast Iron, 30-50HRC Pre-Hardened Steel, Hardened SteelAHU Insert: Rough / intermediate finish processing of steel, carbon steel, alloy steel, stainless steel, pre-hardened steel, hardened steel, aluminum alloy, titanium / Ni-based super heat-resistant alloy* Please note that the GX2160, JS4045, and JS4060 do not respond to the energized touch sensor.* When using an insert with a corner R 2.0 or higher, it is necessary to additionally process the body corner part.* For AHJ type inserts, select and use the same grade for the bottom and outer blades.atribut:
- Applicable Body Type: AHU
- Moldino Milling Insertsatribut:
- Right or Left Hand: Without permission
- Shape: Square 90°
- Thickness Tolerance (mm): ±0.025
- Wiper Insert Edge Angle (°): 45
- With Or Without Hole: None
- Mokuba Angle Cutteratribut:
- Material: Cutting part: SKS material
- Cutting Ability (mm): t3.2 x L40 or less (Stainless steel not possible)
- Total Length (mm): 920
- Moldino (Mitsubishi Hitachi Tool) Insert (Sisipan Karbida)atribut:
- Angle (°): 15
- Insert Croos-Section Shape: General purpose
- Applications: General breaker
- SIEMENS RFID Communication Module RF182C for Ethernet TCP/IPDeskripsi:RFID communication module RF182C for Ethernet TCP/IP; 2 readers can be connected; without connection block for Ethernet TCP/IPatribut:
- Export Control Regulations: AL : N/ECCN : N
- Net Weight (kg): 0.400
- Packaging Dimension (mm): 1x1x1
- EAN: 4025515078173
- UPC: 040892551976
- Commodity Code: 85389091
- Country of Origin: Germany
- MOLDINO (Former Hitachi Tool) Alpha free-cutting shoulder mill 4 corner Insert for SS4PDeskripsi:Alpha free-cutting shoulder mill 4 corner Insert for SS4P.A lineup of two types of inserts, a low cutting resistance type and a reinforced cutting edge type.Long life with new coating grade JP & GX.Flat / side / groove cutting / roughing / intermediate finishing of steel, carbon steel, alloy steel, stainless steel, pre-hardened steel, stainless steel, cast iron, titanium alloy* Please note that the GX2140 does not respond to the energized touch sensor.* Replace the insert as soon as possible to prevent damage due to excessive use.atribut:
- Accuracy: M class
- Inscribed Circle (mm): 10
- Material: JP4120
- Shape: Fig.1
- Tip Thickness (mm): 3.5
- OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)atribut:
- Family Type: MYS
- Product Code: MYS 4202C
- Coil Voltage (V): 24
- Contact Material: Ag alloy + Au cladding
- Contact description: 4PDT
- Features: Diode, LED
- Mounting Method: With plug-in socket
- Operation voltage: DC
- Poles: 4
- Rated Carry Current (A): 5
- Terminal: Plug-in, Solder
- Transparent Case: Yes
- Usage: General purpose
- With Mechanical Indicator: Yes
- Airtac Standard Cylinder Bore 40mm (Tir-Rod) (Silinder Pneumatik)Deskripsi:Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.atribut:
- Bore Size (mm): 40
- Acting Type: Double acting
- Fluid: Air (to be filtered by 40μm filter element)
- Proof Pressure (MPa): 1.5 (215psi) (15bar)
- Temperature (°C): - 20 to 70
- Speed Range (mm/s): 30-800
- Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
- Cushion Type: Variable Cushion
- Port Size (inch): 1/4
- Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
- Togawa Industry Takumi Air Hose 8.5 x 12.5mm TAC Series (Selang Angin / Selang Kompresor)Deskripsi:Ultra-flexible. Superior lubricity. The ultimate new-generation soft air hose. Equipped with an ultra-lightweight aluminum socket that locks, rotates, and operates with one touch.atribut:
- Inner Diameter (mm): 8.5
- Maximum Operating Pressure (MPa): 1.5
- Operating Temperature Range (°C): -5~60
- Outer Diameter (mm): 12.5
- OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik)Deskripsi:Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
- Airtac Panel Mount CylinderDeskripsi:Compact structure, small appearance, light weight and space saving. The accuracy of the piston rod guide is high, and there is no need to replenish lubricant. Since the head cover uses advanced rubber encapsulation technology, it has excellent cylinder buffer performance. There are various mounting methods and accessories, and they can be selected. A magnet type with a position detection function can be selected. Since the cylinder has a groove for mounting the sensor switch, it is convenient when installing the sensor switch. You can choose from many cylinder inner diameters.atribut:
- Operating Pressure Range (MPa): 0.15~0.7
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable fluid: Air
- Type of Acting: Double acting
- Parker Crimp Hydraulic Hose Fitting with NPTF Connection (Sambungan Lurus)Deskripsi:Crimp hose fittings join hydraulic hoses to compatible NPTF (National Pipe Tapered Fuel) threaded equipment or hoses. They are commonly used to create custom hydraulic hose assemblies in automotive systems. These steel crimp fittings offer strength, durability, and wear-resistance in high-pressure applications. They are secured with a Parker crimping device for a permanent connection.atribut:
- UNSPSC: 40141734
- Fitting Material: Steel x Steel
- Fitting Shape: Straight
- Hose Fitting A Connection Type: NPTF
- Hose Fitting B Connection Type: Crimp
- Hose Fitting B Gender: Genderless
- Reusable: No
- Vacuum Rating: Not Rated
Daftar Harga milling cutters Terbaru October 2026
| Moldino Milling Cutters | Rp14.999.900 |
| FKD (Fukuda Seiko) Single angle cutter AC-LH | Rp5.499.900 |
| Moldino (Mitsubishi Hitachi Tool) Insert Cutter RDMT | Rp209.900 |
| Gemels Quick Coupler, Quick Coupling NPT (Stainless Steel) (Kopler) | Rp2.699.900 |
| SIEMENS Communication Module for LOGO! 8 to GSM/GPRS network | Rp6.299.900 |
| Airtac Sensor Switch Mounting Bracket for Tie Rod Type Cylinder | Rp24.900 |
| MOLDINO (Former Hitachi Tool) Milling insert Square end mill (for AHJ type / AHU type) | Rp2.799.900 |
| Moldino Milling Inserts | Rp1.799.900 |
| Mokuba Angle Cutter | Rp6.099.900 |
| Moldino (Mitsubishi Hitachi Tool) Insert (Sisipan Karbida) | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%20Single%20angle%20cutter%20AC-LH/h8P114363620-1.jpg)
%20Insert%20Cutter%20RDMT/d5P103693473-4.jpg)
%20(Kopler)/dfP107355483-1.jpg)


%20Milling%20insert%20Square%20end%20mill%20(for%20AHJ%20type%20%2F%20AHU%20type)/irP111188675-1.jpg)


%20Insert%20(Sisipan%20Karbida)/r2P102043974-2.jpg)
%20Single%20angle%20cutter%20AC-RH/i0P114363648-1.jpg)

%20Insert%20Cutter%20APMT/9yP103693358-1.jpg)
%20Alpha%20free-cutting%20shoulder%20mill%204%20corner%20Insert%20for%20SS4P/llP111183777-1.jpg)
/i6P102363654-2.jpg)
%20(Silinder%20Pneumatik)/o9P105732873-1.jpg)
/86P114760294-5.jpg)
/hhP102415629-11.jpg)

%20Lurus/Parker%20Crimp%20Hydraulic%20Hose%20Fitting%20with%20NPTF%20Connection%20(Sambungan%20Lurus)/h2P109571614-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)